Beli valve core removal tool di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- YELLOW JACKET Refrigeration Access ValvesDeskripsi:Class 150 threaded stainless steel fittings connect with medium-pressure (300-999 psi) pipe. Threaded pipe fittings are threaded on both connection ends. Female threads are on the inside of a fitting. Male threads are on the outside of a fitting and screw into the female threads. Threaded connections include NPT (National Pipe Thread) or BSPT (British Standard Pipe Taper), and use PTFE tape to secure seal. Type 304 stainless steel, a chromium-nickel material, resists corrosion caused by water, heat, saltwater, acids, minerals, and peaty soils. Type 316 stainless steel has a higher nickel content than 304 stainless, plus molybdenum, for even greater corrosion resistance.atribut:
- UNSPSC: 41112508
- Accessory Type: Vacuum/Charge and Core Removal Tool
- For use with: Air Conditioning Mini Split Systems
- COREMAX Refrigeration Access ValvesDeskripsi:Valve core removal and evacuation tools remove and replace valve cores for evacuation, recovery, and recharging of refrigerant systems.atribut:
- Material: Brass
- PHILMAX Stop Kontak Kabel Roll (Cable Reel)atribut:
- Color: Black
- ROBINAIR Refrigeration Access Valves (Katup Akses Refrigerasi)Deskripsi:Class 150 threaded fittings connect with medium-pressure (300-999 psi) pipe. Fittings twist onto pipe using various male and female thread connections including NPT (National Pipe Thread) or BSPT (British Standard Pipe Taper).
- FUSO Valve Core Remover Installer (Alat Pemasang Inti Katup)Deskripsi:The valve core can be replaced without leaking refrigerant. The valve core, which is an obstacle when collecting CFCs, can be removed while connected to the hose.atribut:
- Overall Length (mm): 115 (up to 175)
- Connection Port Diameter: 1/4F female x 1/4F male
- Corresponding refrigerant type: R134a, R410A, R32, R507A, R404A, R407C
- Adapter Size (inch): (For R410A) 5/16 F Femalex1/4 F Male
- Value Valve core replacement (Dual Port Core Removal)Deskripsi:The VALUE VCR1 is a dual-sized Schrader valve core removal tool used by HVAC and refrigeration technicians. It allows for the safe extraction, replacement, or servicing of valve cores while the system is under pressure, preventing refrigerant loss and speeding up evacuation and chargingatribut:
- Connection (inch): Dual-size compatibility: \\(1/4\"\\) SAE and \\(5/16\"\\) SAE flare fittings
- Material: High-grade brass and durable metal
- Startools Tyre Core Removal Tool (Kunci Pentil Ban)Deskripsi:• Double ended valve stem core remover/installer float tubes.• One end fits standard bore, one fits larger• Great for tire changer operation and repairatribut:
- Length (mm): 123
- YELLOW JACKET Hose (Selang Manifold)atribut:
- UNSPSC: 31160000
- YELLOW JACKET Manifold Gauge Sets (Pengukur Tekanan AC)Deskripsi:Mechanical manifold gauge sets test, evacuate, and charge refrigeration and A/C systems. Also referred to as manifold gauges, they have high and low side dial pressure gauges on a manifold with a hanging hook.
- FLUKE HVAC Combo KitDeskripsi:Having the right tool for the job is essential. Having all the right tools when you need them is even better. The Fluke 116/323 HVAC Combo Kit gives you the best in a versatile, rugged multimeter and a fast-acting, general purpose clamp meter.The Fluke 116 comes with the Fluke 80BK-A integrated DMM temperature probe; no need to carry a separate thermometer. The microamp function allows flame sensor measurement down to 0.1 microamps. The AutoV/LoZ function prevents false readings caused by ghost voltage. The Fluke 116 also has a large white LED backlight for work in poorly lit areas. It measures resistance, continuity, frequency, and capacitance and provides Min/Max/Average readings with elapsed time to record signal fluctuations.Fluke 116 multimeters are independently tested for safe use in CAT III 600 V environments.True RMS measurements and optimized ergonomics make the Fluke 323 True RMS Clamp Meter the best general purpose clamp meter for commercial and residential electricians. The Fluke 323 model is ideally suited for current measurements up to 400 A in tight cable compartments.Together, the Fluke 116 HVAC Multimeter and 323 True RMS Clamp Meter give electricians the right tools for the job.atribut:
- Safety Rated: IEC 61010-1: Pollution Degree 2; IEC 61010-2-033: CAT III 600V (FLK116); CAT III 600 V; CAT IV 300 V (FLK323)
- Display: Digital: 6000 counts, updates 4/sec
- Bar Graph: 33 segments, updates 32 per second
- Operating Temperature (°C): -10 to +50
- Storage Temperature (°C): -40 to +60
- AC Current Range/Resolution (μA): 600.0 / 0.1
- AC Millivolt Range/Resolution (mV): 600.0/0.1 (TrueRMS)
- AC Volt Range/Resolution (V): 6.000-600.00/0.001-0.1 (TrueRMS)
- Battery Life (hour): 400 typical, without backlight
- Battery Type: 9 volt Alkaline, IEC 6LR61
- Continuity Range/Resolution (ohm): 600/1
- DC Current Range/Resolution (μA): 600.0 / 0.1
- DC Millivolt Range/Resolution (mV): 600.0/0.1
- DC Volt Range/Resolution (V): 6.000-600.00/0.001-0.1
- Diode Test Range/Resolution (V): 2.00 / 0.001
- Frequency Range/Resolution (Hz): 99.99Hz-50.00kHz / 0.1Hz-0.001Hz
- Lo-Z Capacitance Range/Resolution (µF): 0.001 to 500
- Size (mm): 167x84x46 (FLK116); 207x75x34 (FLK323)
- Temperature Range/Resolution (Type-K Thermocouple) (°C): -40 to 400 (-40°F to 752°F) / 0.1 (0.2°F)
- Voltage (V): Max. 600 (between any terminal and earth ground)
- YELLOW JACKET High Vacuum Hoseatribut:
- UNSPSC: 31160000
- YELLOW JACKET A/C Pressure Regulator Manifold (Regulator Tekanan Ac)atribut:
- Connector Diameter: 1/4 flare (UNF7/16-20 mountain)
- Gauge Diameter (mm): 80
- High Pressure Compound Meter (MPa): 0 to 3.5
- High Pressure Gauge (MPa): 0 to 3.5
- Included Accessories: Charging hose 92cm x 3, case
- Low Pressure Compound Meter (MPa): -0.1 to 1.7
- BOSCH Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
- BOSCH Corded Drill Driver (Mesin Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- Tasco Charge Hose R410A/R32 with Valve (Selang Pengisian Freon)atribut:
- Connector Diameter: 5/16 flare
- Corresponding refrigerant type: R410A - R32
- Regular Pressure (MPa): 5.5
- APR Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Deskripsi:Type AP84PROMAX+ adalah seri impact standart body kecil ringan tapi tenaga setara jumbo 1000NM dengan kelengkapan xtra lengkap cvt edition tidak ada baut motor dan mobil yang tidak bisa dibuka oleh mesin type ap84promax. Memenangkan the bestt small impact WRENCH 2024. Sebagai impact kecil kuat thn 2024.Sangat direkomendasikan untuk bengkel motor profesional dan mobil pribadi. Kelengkapan yang didapat :- 1unit baterai 15cell LXT- 7mata sock besar 10,12,14,17,19,21,24- Mata sock cvt 39-41 + konektor 10cm 1/2inch- Mata sock hex 8mm panjang 15cm + konektor hex- Kepala bor 10mm + adaptor + kunci bor - Obeng + - & sock roofting 8mm 10mm. 1 FAST charging1 unit mesin AP84PROMAX 1000NM REAL. Buku manual bahasa Indonesia. Ketahanan baterai Rata" Bengkel motor tahan 3hari kerja full tanpa cas. Untuk perawatan baterai cukup cas setelah di pakai dan jika tidak dipakai wajib cas 2minggu sekali.
- YELLOW JACKET Electronic Torque WrenchDeskripsi:These standard-head electronic torque wrenches provide a precise torque reading on a digital display and have audio and visual cues to indicate when the desired torque is reached and if the fastener has been overtorqued. Wrenches measure turning force electronically for high accuracy compared to analog torque wrenches.atribut:
- UNSPSC: 27111715
- Calibration Certificate Included: No
- Clockwise Accuracy: ±2% CW
- Color: Black; Blue
- Corrosion Resistant: No
- Counterclockwise Accuracy: ±3% CCW
- Drive Size (inch): 3/8
- Finish: Chrome
- Handle Type: Anti-Slip
- Head Type: Standard
- Insulated: No
- Material: Alloy Steel
- Maximum Torque (ft-lbs): 62.7
- Measurement Type: SAE
- Minimum Torque (ft-lbs): 3.1
- Non-Sparking: No
- Overall Length (inch): 10 1/2
- Overall Length (mm): 266.7
- Overall Width (inch): 3
- Power Source: (1) AAA Battery
- Ratcheting: No
- Rotation: Clockwise and Counterclockwise
- Torque Adjustability: Adjustable
- Torque Measurement Type: Centimeter-Kilogram; Foot-Pound; Inch-Pound; Newton-Meter
- Torque Range (N m): 4.2 to 85
- Torque Range (ft-lbs): 3.1 to 62.7
- Torque Range (in-lbs): 37 to 752
- Visual/Audible Indicators: Audible and Visual
Daftar Harga valve core removal tool Terbaru October 2026
| YELLOW JACKET Refrigeration Access Valves | Rp2.599.900 |
| COREMAX Refrigeration Access Valves | Rp669.900 |
| PHILMAX Stop Kontak Kabel Roll (Cable Reel) | Rp909.900 |
| ROBINAIR Refrigeration Access Valves (Katup Akses Refrigerasi) | Rp419.900 |
| Kenmaster Kabel Rol | Rp109.900 |
| FUSO Valve Core Remover Installer (Alat Pemasang Inti Katup) | Rp769.900 |
| Value Valve core replacement (Dual Port Core Removal) | Rp659.900 |
| Startools Tyre Core Removal Tool (Kunci Pentil Ban) | Rp34.900 |
| YELLOW JACKET Hose (Selang Manifold) | Rp5.899.900 |
| YELLOW JACKET Manifold Gauge (Pengukur Tekanan AC) | Rp3.599.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)





















































































































































/q6P105474942-2.jpg)
/ozP109435899-1.jpg)

/r3P110397975-1.jpg)
/9eP116596338-1.jpg)
/bzP111717431-1.jpg)
/6bP111657227-1.jpg)
/l6P111660762-1.jpg)
/imP109425670-11.jpg)


/d6P111499474-1.jpg)
/P103083597-2.jpg)
/P101000154-1.jpg)
/dkP111029488-1.jpg)
/0dP111580013-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)